Menu Search

SIEMENS #3SB3236-6BA20

Light, Indicator; 22mm; Red

SKU: 75455465216
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Size: 22mm
Voltage: 24V AC/DC
Lens Style/Size: Round
Lens Material: Plastic
Color: Red
Bezel: Round Plastic
Terminals: Standard Screw
Enclosure Rating: IEC IP66
Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)