Menu Search
Indicating Lights Light, Indicator; 22mm; Green

SIEMENS #3SB3240-6BA40

Light, Indicator; 22mm; Green

SKU #75455465231
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Indicating Light
Size: 22mm
Voltage: 130V AC/DC
Lens Style/Size: Round
Lens Material: Plastic
Color: Green
Bezel: Round Plastic
Terminals: Standard Screw
Enclosure Rating: IEC IP66

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)