Menu Search

SIEMENS #3SB3501-6BA50

Light, Indicator; 22mm; Blue

SKU #75455462913
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Indicating Light
Size: 22mm
Lens Style/Size: Round
Lens Material: Plastic
Color: Blue
Bezel: Round Metal
Enclosure Rating: IEC IP67

Indicating Lights: Type - Indicating Light; Size - 22.0 mm; Lens Style/Size - Round; Lens Material - Plastic; Color - Blue; Bezel - Round Metal; Enclosure Rating - IEC IP67; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)