Menu Search
Search
SIEMENS #52BL4BAXB

Light; Indicating; LED Lamp; 6VAC/DC; Full Voltage Power Source; 30.0 mm; Clear; Round Plastic Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13; IEC IP20/IP66 Enclosure

SKU # 78308790375 Manufacturer Series: Class 52
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 6V AC/DC
Lens Style/​Size: Round
Lens Material: Plastic
Color: Clear
Bezel: Round Black Epoxy Coated Metal
Terminals: Screw
Enclosure Rating: IEC IP20/IP66

SIE 52BL4BAXB PIL LTNEMA4XFV 6VLEDC