Menu Search

SIEMENS #52BL4B5XB

Light; Indicating; LED Lamp; 6VAC/DC; Full Voltage Power Source; 30.0 mm; Blue; Round Plastic Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13; IEC IP20/IP66 Enclosure

SKU: 78308790380
Manufacturer Series: Class 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 6V AC/DC
Lens Style/Size: Round
Lens Material: Plastic
Color: Blue
Bezel: Round Black Epoxy Coated Metal
Terminals: Screw
Enclosure Rating: IEC IP20/IP66
Description
SIE 52BL4B5XB PIL LTNEMA4XFV 6VLEDB