SIEMENS #52BL5KBXB

Light; Indicating; LED Lamp; 600VAC; Transformer Power Source; 30.0 mm; White; Round Glass Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13; IEC IP20/IP66 Enclosure

SKU: 78308790166
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LED
Power Source: Transformer
Voltage: 600V AC
Lens Style/Size: Round
Lens Material: Glass
Color: White
Bezel: Round Black Epoxy Coated Metal
Terminals: Screw
Enclosure Rating: IEC IP20/IP66
Manufacturer Series: Class 52
Description
SIE 52BL5KBXB PIL LTNEMA4XXFR 600VL