Light; Indicating; LED Lamp; 24VAC/DC; 22.0 mm; Yellow; Round Plastic Lens; Spring Terminals; Plastic, Black Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; IEC IP20/IP66/IP67/IP69/IP69K Enclosure

SKU: 80476607068
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indicating Light
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/Size: Round
Lens Material: Plastic
Color: Yellow
Bezel: Plastic, Black
Terminals: Spring
Enclosure Rating: IEC IP20/IP66/IP67/IP69/IP69K
Manufacturer Series: 3SU1
SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.