Menu Search
SIEMENS #3SU11566AA403AA0

Light; Indicating; LED Lamp; 230VAC; 22.0 mm; Green; Round Plastic Lens; Spring Terminals; Metal, Shiny Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; IEC IP20/IP66/IP67/IP69/IP69K Enclosure

SKU # 80476607303 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Lamp Type: LED
Voltage: 230V AC
Lens Style/​Size: Round
Lens Material: Plastic
Color: Green
Bezel: Metal, Shiny
Terminals: Spring
Enclosure Rating: IEC IP20/IP66/IP67/IP69/IP69K

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.