SIEMENS #3SU11036AA701AA0

Light; Indicating; LED Lamp; 110VAC; 22.0 mm; Clear; Round Plastic Lens; Screw Terminals; Plastic, Black Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; IEC IP20/IP66/IP67/IP69/IP69K Enclosure

SKU: 80476607099
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Lamp Type: LED
Voltage: 110V AC
Lens Style/Size: Round
Lens Material: Plastic
Color: Clear
Bezel: Plastic, Black
Terminals: Screw
Enclosure Rating: IEC IP20/IP66/IP67/IP69/IP69K
Description
SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.