Menu Search
Indicating Lights Light; Indicating; Incandescent Lamp; 480VAC; Transformer Power Source; 30.0 mm; Red/Green/Blue/Amber/Clear/White; Round Plastic Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13
SIEMENS #52BL4J7

Light; Indicating; Incandescent Lamp; 480VAC; Transformer Power Source; 30.0 mm; Red/Green/Blue/Amber/Clear/White; Round Plastic Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13

SKU # 88762150735 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 480V AC
Lens Style/​Size: Round
Lens Material: Plastic
Color: Red/Green/Blue/Amber/Clear/White
Bezel: Round Black Epoxy Coated Metal
Terminals: Screw
Enclosure Rating: IEC IP20/IP66

SIE 52BL4J7 PILOT LIGHTXFR 480VINC