SIEMENS #52BL4H7

Light; Indicating; Incandescent Lamp; 240VAC; Transformer Power Source; 30.0 mm; Red/Green/Blue/Amber/Clear/White; Round Plastic Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13

SKU: 88762150734
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 240V AC
Lens Style/Size: Round
Lens Material: Plastic
Color: Red/Green/Blue/Amber/Clear/White
Bezel: Round Black Epoxy Coated Metal
Terminals: Screw
Enclosure Rating: IEC IP20/IP66
Manufacturer Series: Class 52
Description
SIE 52BL4H7 PILOT LIGHTXFR 240VINC