Menu Search
Indicating Lights Light; Indicating; Cluster; Super-Bright LED Lamp; 480VAC; Transformer Power Source; 30.0 mm; Red; Round Plastic Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13; IEC IP20/IP66 Enclosure

SIEMENS #52BL4J2XY

Light; Indicating; Cluster; Super-Bright LED Lamp; 480VAC; Transformer Power Source; 30.0 mm; Red; Round Plastic Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13; IEC IP20/IP66 Enclosure

SKU #78308790321
Manufacturer Series: Class 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cluster Indicating Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Super-Bright LED
Power Source: Transformer
Voltage: 480V AC
Lens Style/Size: Round
Lens Material: Plastic
Color: Red
Bezel: Round Black Epoxy Coated Metal
Terminals: Screw
Enclosure Rating: IEC IP20/IP66

SIE 52BL4J2XY PIL LTNEMA4XXFR 480VL