Menu Search
SIEMENS #52BL5G3XY

Light; Indicating; Cluster; Super-Bright LED Lamp; 120VAC; Transformer Power Source; 30.0 mm; Green; Round Glass Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13; IEC IP20/IP66 Enclosure

SKU # 78308790223 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cluster Indicating Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Super-Bright LED
Power Source: Transformer
Voltage: 120V AC
Lens Style/​Size: Round
Lens Material: Glass
Color: Green
Bezel: Round Black Epoxy Coated Metal
Terminals: Screw
Enclosure Rating: IEC IP20/IP66

SIE 52BL5G3XY PIL LTNEMA4XXFR 120VL