Menu Search
Indicating Lights Light; Indicating; 30.0 mm; Red; Glass Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13; IEC IP20/IP66 Enclosure

SIEMENS #52BL5X2

Light; Indicating; 30.0 mm; Red; Glass Lens; Screw Terminals; Round Black Epoxy Coated Metal Bezel; NEMA 1, 3, 3R, 4, 4X, 12, 13; IEC IP20/IP66 Enclosure

SKU #78308790164
Manufacturer Series: Class 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Indicating Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lens Material: Glass
Color: Red
Bezel: Round Black Epoxy Coated Metal
Terminals: Screw
Enclosure Rating: IEC IP20/IP66

SIE 52BL5X2 OPERNEMA4XPILOT LIGHTRE