Light; Indicating; 22.0 mm; NEMA 1, 2, 3, 3R, 4, 4X, 12; Round Lens; Green; Round Plastic, Black Bezel; Standard Screw Terminals; IP66, IP67, IP69, IP69K

SKU: 80476606372
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indicating Light
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Lens Style/Size: Round
Color: Green
Bezel: Round Plastic, Black
Terminals: Standard Screw
Enclosure Rating: IP66, IP67, IP69, IP69K
Manufacturer Series: SIRIUS ACT 3SU1
SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.