Menu Search
Indicating Lights Indicator Light, 22 mm, LED, 24 VAC/VDC, Green
SIEMENS #3SU11526AA403AA0

Indicator Light, 22 mm, LED, 24 VAC/VDC, Green

SKU # 80476607252 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/​Size: Round
Lens Material: Plastic
Color: Green
Bezel: Round Metal, Shiny
Terminals: Spring
Enclosure Rating: IEC IP20, IP66, IP67, IP69, IP6K