Menu Search
Indicating Lights Indicating Light, LED, 24VAC/DC, 22.0 mm, Yellow
SIEMENS #3SU11526AA301AA0

Indicating Light, LED, 24VAC/DC, 22.0 mm, Yellow

SKU # 80476607249 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/​Size: Round
Lens Material: Plastic
Color: Yellow
Bezel: Round Metal, Shiny
Terminals: Screw
Enclosure Rating: IEC IP20/IP66/IP67/IP69/IP6K

Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.