Menu Search

SIEMENS #3SU11026AA601AA0

Indicating Light, LED, 24VAC/DC, 22.0 mm, White

SKU: 80476607073
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/Size: Round
Lens Material: Plastic
Color: White
Bezel: Round Plastic, Black
Terminals: Screw
Enclosure Rating: IEC IP20/IP66/IP67/IP69/IP6K
Description
Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.