Menu Search
Indicating Lights Indicating Light, LED, 110VAC, 22.0 mm, Green

SIEMENS #3SU11536AA401AA0

Indicating Light, LED, 110VAC, 22.0 mm, Green

SKU #80476607277
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Indicating Light
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Lamp Type: LED
Voltage: 110V AC
Lens Style/Size: Round
Lens Material: Plastic
Color: Green
Bezel: Round Metal, Shiny
Terminals: Screw
Enclosure Rating: IEC IP20/IP66/IP67/IP69/IP6K

Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.