Menu Search
IDEC #EU2B-YL122CDR

Pilot Light Red 24VAC/DC

SKU # 78040079840 Manufacturer Series: EU2B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pilot Light
Voltage: 24V AC/DC
Color: Red
Assembly Length: 3.68 in.

Additional Info: Lamp: LED, Size: 30 mm, Shape: Round, NEMA: Type 4X, Exposed Screw Terminals, Hazardous Location