Menu Search
Indicating Lights Light, Press-Test Indicator; Incandescent; 30.5mm; Amber

GENERAL ELECTRIC #CR104PLT22M

Light, Press-Test Indicator; Incandescent; 30.5mm; Amber

SKU #78316628475
Manufacturer Series: CR104P
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Press-Test Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 120V AC
Lens Style/Size: Standard
Color: Amber
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13