Menu Search
Indicating Lights Light, Indicator; LED; 30.5mm; Red

GENERAL ELECTRIC #CR104PLG82R

Light, Indicator; LED; 30.5mm; Red

SKU #78316658305
Manufacturer Series: CR104P
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC
Lens Style/Size: Standard
Lens Material: Polycarbonate
Color: Red
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13