Menu Search
GENERAL ELECTRIC #CR104PLG22RA2

Light, Indicator; Incandescent; 30.5mm; Red

SKU # 78316659431 Manufacturer Series: CR104P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 120V AC
Lens Style/​Size: Standard
Lens Material: Polycarbonate
Color: Red
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13

Additional Info: Legend Plate: OFF. Lamp: 130V