Light, Indicator; Incandescent; 30.5mm; Red

SKU: 78316659430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 120V AC
Lens Style/Size: Standard
Lens Material: Polycarbonate
Color: Red
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Manufacturer Series: CR104P
Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - Incandescent; Power Source - Full Voltage; Voltage - 120VAC; Lens Style/Size - Standard; Lens Material - Polycarbonate; Color - Red; Bezel - Round Metal; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,3,3R,4,4X,12,13; Additional Information - Legend Plate: ON. Lamp: 130V; Manufacturer Series - CR104P
Additional Info: Legend Plate: ON. Lamp: 130V