Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
ERICSON MANUFACTURING CO #55LD1D

Indicating Light Red 12VDC

SKU # 78286287069 Manufacturer Series: 5500
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Voltage: 12V DC
Color: Red

Indicating Lights: Type - Indicating Light; Voltage - 12VDC; Color - Red; Additional Information - Lamp Type: LED, Lens Shape: Dome, Mounting Size: 12 mm, Screw Terminal; Manufacturer Series - 5500

Additional Info: Lamp Type: LED, Lens Shape: Dome, Mounting Size: 12 mm, Screw Terminal