Menu Search
Indicating Lights Indicating Light Red 120VAC
ERICSON MANUFACTURING CO #55LN1A

Indicating Light Red 120VAC

SKU # 78286287072 Manufacturer Series: 5500
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Voltage: 120V AC
Color: Red

Indicating Lights: Type - Indicating Light; Voltage - 120VAC; Color - Red; Additional Information - Lamp Type: Neon, Lens Shape: Dome, Mounting Size: 19 mm, Screw Terminal; Manufacturer Series - 5500

Additional Info: Lamp Type: Neon, Lens Shape: Dome, Mounting Size: 19 mm, Screw Terminal