EATON #10250T297L

Light, Press-Test Indicator; LED; 30.5mm; No Lens Included

SKU: 78211468717
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Press-Test Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED (not included)
Power Source: Full Voltage
Lens Style/Size: Lens Not Included
Lens Material: Lens Not Included
Color: Lens Not Included
Lamp Number: LED (not included)
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: 10250T
Description
Indicating Lights: Type - Press-Test Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - LED (not included); Power Source - Full Voltage; Lens Style/Size - Lens Not Included; Lens Material - Lens Not Included; Color - Lens Not Included; Lamp Number - LED (not included); Bezel - Round Metal, Chrome; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - 10250T