Menu Search
Indicating Lights Light, Press-Test Indicator; LED; 30.5mm; 240VAC

EATON #10250T222L

Light, Press-Test Indicator; LED; 30.5mm; 240VAC

SKU #78211468719
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Press-Test Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: LED
Power Source: Transformer
Voltage: 240V AC
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight

Indicating Lights: Type - Press-Test Indicating Light; Size - 30.5 mm; NEMA - 4, 4X, 13; Lamp Type - LED; Power Source - Transformer; Voltage - 240VAC; Bezel - Round Metal, Chrome; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight; Additional Information - Base: Bayonet Base; Manufacturer Series - 10250T

Additional Info: Base: Bayonet Base