Menu Search
Indicating Lights Light, Press-Test Indicator; Incandescent; 30.5mm; Red
EATON #10250T37NRK3X

Light, Press-Test Indicator; Incandescent; 30.5mm; Red

SKU # 78211381026 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Press-Test Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lens Material: Plastic
Color: Red
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight

Indicating Lights: Type - Press-Test Indicating Light; Size - 30.5 mm; NEMA - 4, 4X, 13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 120VAC; Lens Material - Plastic; Color - Red; Bezel - Round Metal, Chrome; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight; Manufacturer Series - 10250T