Menu Search
Indicating Lights Light, Press-Test Indicator; Incandescent; 30.5mm; Amber

EATON #HT8GTAV3

Light, Press-Test Indicator; Incandescent; 30.5mm; Amber

SKU #78211359756
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Press-Test Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/Size: Round Extended
Lens Material: Plastic
Color: Amber
Bezel: Round Metal, Chrome
Terminals: Screw Posidrive Saddle Clamp
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.

Additional Info: Operating Temperature: 10 to 140 deg F (-12 to 60 deg C), Operating Mode: Momentary, Terminal Size: No. 6-32, 1x22 AWG to 2x14 AWG, 7 in. lbs Max