Menu Search
Indicating Lights Light, Press-Test Indicator; Incandescent; 30.5mm; Amber

EATON #10250T235NC43

Light, Press-Test Indicator; Incandescent; 30.5mm; Amber

SKU #78211384776
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Press-Test Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/Size: Fresnel
Lens Material: Plastic
Color: Amber
Lamp Number: 757
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight