Menu Search
EATON #10250T181LAP06

Light, Indicator; LED; 30mm; Amber

SKU # 78211471138 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Amber
Size: 30mm
NEMA: 4,4X,13
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13
Type: Indicating Light
Lamp Type: LED
Power Source: Transformer
Voltage: 120V AC