Menu Search
Indicating Lights Light, Indicator; LED; 30.5mm; Yellow
EATON #E34FB197LYG60

Light, Indicator; LED; 30.5mm; Yellow

SKU # 78211471702 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 60V AC/DC
Lens Style/​Size: Standard
Lens Material: Glass
Color: Yellow
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65

Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hr salt spray test.

Additional Info: Lamp Voltage: 60VAC/DC, Bayonet Base, Temperature Range: - 17 to 66 deg C (1 to 150 deg F)