Menu Search
Indicating Lights Light, Indicator; LED; 30.5mm; White
EATON #E34FPB297LWP12

Light, Indicator; LED; 30.5mm; White

SKU # 78211471839 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 12V AC/DC
Lens Style/​Size: PresTest
Lens Material: Plastic
Color: White
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 12VAC/VDC; Lens Style/Size - PresTest; Lens Material - Plastic; Color - White; Bezel - Round; Terminals - Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65; Additional Information - Includes: Bayonet Base; Manufacturer Series - E34

Additional Info: Includes: Bayonet Base