Menu Search

EATON #E34FB197LWG60

Light, Indicator; LED; 30.5mm; White

SKU: 78211471703
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 60V AC/DC
Lens Style/Size: Standard
Lens Material: Glass
Color: White
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65
Description
Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hr salt spray test.
Additional Info: Lamp Voltage: 60VAC/DC, Bayonet Base, Temperature Range: - 17 to 66 deg C (1 to 150 deg F)