Menu Search
Indicating Lights Light, Indicator; LED; 30.5mm; Red

EATON #10250T197LRG24

Light, Indicator; LED; 30.5mm; Red

SKU #78211471087
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/Size: Standard
Lens Material: Glass
Color: Red
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight

Additional Info: Base: Bayonet Base