EATON #E34FPB297LAG06

Light, Indicator; LED; 30.5mm; Clear

SKU: 78211471834
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 6V AC/DC
Lens Style/Size: PresTest
Lens Material: Glass
Color: Clear
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65
Manufacturer Series: E34
Description
Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 6VAC/DC; Lens Style/Size - PresTest; Lens Material - Glass; Color - Clear; Bezel - Round; Terminals - Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65; Additional Information - Includes: Bayonet Base; Manufacturer Series - E34
Additional Info: Includes: Bayonet Base