Menu Search
EATON #10250T184L

Light, Indicator; LED; 30.5mm; 480VAC

SKU # 78211455431 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: LED
Power Source: Transformer
Voltage: 480V AC
Lens Style/​Size: Standard
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4, 4X, 13; Lamp Type - LED; Power Source - Transformer; Voltage - 480VAC; Lens Style/Size - Standard; Bezel - Round Metal, Chrome; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight; Manufacturer Series - 10250T