You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E34TPB120L

Light, Indicator; LED; 30.5mm; 120VAC

SKU # 78211468724 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Transformer
Voltage: 120V AC
Lens Style/​Size: PresTest
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Transformer; Voltage - 120VAC; Lens Style/Size - PresTest; Bezel - Round; Terminals - Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65; Additional Information - Includes: Bayonet Base; Manufacturer Series - E34

Additional Info: Includes: Bayonet Base