Menu Search
Indicating Lights Light, Indicator; LED; 22.5mm; White
EATON #E22H5X91

Light, Indicator; LED; 22.5mm; White

SKU # 78211434268 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 48V AC/DC
Lens Style/​Size: Standard
Lens Material: Plastic
Color: White
Bezel: Round Nylon
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 48VAC/DC; Lens Style/Size - Standard; Lens Material - Plastic; Color - White; Bezel - Round Nylon; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,4,4X,12,13 IEC IP65; Additional Information - Includes: T3-1/4 (BA9) Bayonet Base LED; Manufacturer Series - E22

Additional Info: Includes: T3-1/4 (BA9) Bayonet Base LED