Menu Search

EATON #EM22H2X43

Light, Indicator; LED; 22.5mm; Red

SKU #78211474774
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC
Lens Style/Size: Round
Lens Material: Plastic
Color: Red
Bezel: Round Metal, Chrome
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 120VAC ; Lens Style/Size - Round; Lens Material - Plastic; Color - Red; Bezel - Round Metal, Chrome; Enclosure Rating - NEMA 3,3R,4,4X,12,13 IEC IP65; Additional Information - Material: Die Cast Zinc, Lens Dia: 25 mm, Operating Temperature: -4 to 140 deg F; Manufacturer Series - EM22

Additional Info: Material: Die Cast Zinc, Lens Dia: 25 mm, Operating Temperature: -4 to 140 deg F