Menu Search
Indicating Lights Light, Indicator; LED; 22.5mm; Green
EATON #C22-L-G-120

Light, Indicator; LED; 22.5mm; Green

SKU # 01508119451 Manufacturer Series: C22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4X, 13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC
Lens Style/​Size: Flush
Color: Green
Bezel: Round Plastic
Terminals: Screw
Enclosure Rating: IEC IP67/IP69K