Menu Search

EATON #EM22YED262-12

Light, Indicator; LED; 22.5mm; Amber

SKU #78668511714
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 22.5mm
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/Size: Round
Color: Amber