Menu Search
Search
EATON #E34RB120H3X

Light, Indicator; Incandescent; 30.5mm; Green

SKU # 78211370439 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Resistor
Voltage: 120V AC/DC
Lens Style/​Size: Standard
Lens Material: Plastic
Lamp Number: 120MB
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65