Menu Search
Search
EATON #10250T181N-C2NX

Light, Indicator; Incandescent; 30.5mm; Green

SKU # 78211337925 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lens Style/​Size: Standard
Lens Material: Plastic
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight