Menu Search
Search
EATON #E34TB240H2X

Light, Indicator; Incandescent; 30.5mm; Red

SKU # 78211391440 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 240V AC
Lens Style/​Size: Standard
Lens Material: Plastic
Color: Red
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 240VAC; Lens Style/Size - Standard; Lens Material - Plastic; Color - Red; Bezel - Round; Terminals - Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65; Additional Information - Includes: Bayonet Base; Manufacturer Series - E34

Additional Info: Includes: Bayonet Base