EATON #E34TB120H2

Light, Indicator; Incandescent; 30.5mm; Red

SKU: 78211393514
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lens Style/Size: Standard
Lens Material: Plastic
Color: Red
Lamp Number: 755
Bezel: Die Cast Zinc
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: E34
Description
Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hr salt spray test.
Additional Info: Bayonet Base