Menu Search
Indicating Lights Light, Indicator; Incandescent; 30.5mm; Red

EATON #10250T201NC1NM80

Light, Indicator; Incandescent; 30.5mm; Red

SKU #78211364395
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Resistor
Voltage: 120V AC
Lens Style/Size: Standard
Lens Material: Plastic
Color: Red
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4, 4X, 13; Lamp Type - Incandescent; Power Source - Resistor; Voltage - 120VAC; Lens Style/Size - Standard; Lens Material - Plastic; Color - Red; Bezel - Round Metal, Chrome; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight; Additional Information - Legend: POWER ON, 0.5 in. Round; Manufacturer Series - 10250T

Additional Info: Legend: POWER ON, 0.5 in. Round