The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #10250T183NC1N

Light, Indicator; Incandescent; 30.5mm; Red

SKU # 78211392470 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 380V AC
Lens Style/​Size: Standard
Lens Material: Plastic
Color: Red
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4, 4X, 13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 380VAC; Lens Style/Size - Standard; Lens Material - Plastic; Color - Red; Bezel - Round Metal, Chrome; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight; Manufacturer Series - 10250T