Menu Search
Indicating Lights Light, Indicator; Incandescent; 30.5mm; No Lens Included
EATON #10250T201N

Light, Indicator; Incandescent; 30.5mm; No Lens Included

SKU # 78211314822 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Resistor
Voltage: 120V AC/DC
Lens Style/​Size: Lens Not Included
Lens Material: Lens Not Included
Color: Lens Not Included
Lamp Number: 120MB
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - Incandescent; Power Source - Resistor; Voltage - 120VAC/DC; Lens Style/Size - Lens Not Included; Lens Material - Lens Not Included; Color - Lens Not Included; Lamp Number - 120MB; Bezel - Round Metal, Chrome; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - 10250T